Order Entry
Poland
ContactUsLinkComponent
Portable turbidity meters, 2100Q
Portable turbidity meters, 2100Q
Supplier:  Hach
Certificates
undefined
Portable turbidity meters, 2100Q
Supplier:  Hach

Specifications

  • Catalog No:
  • 705-0670
  • 705-0669
  • Model:
  • 2100Q ISO
  • 2100Q US EPA
  • Detector:
  • Photo diode
  • Photodiode
  • Accuracy:
  • ±2,0% plus stray light
  • ±2,0% plus stray light
  • Calibration:
  • Single (Rapidcal™) or full
  • Single (Rapidcal™) or full
  • Memory:
  • 500 values
  • 500 values
  • Reproducibility:
  • ±1,0%
  • 0,01 NTU
  • Resolution:
  • 0,01 FNU
  • 0,01 NTU
  • Sample volume:
  • 10 ml
  • 10 ml
  • Cuvettes Ø×H:
  • 25×60 mm
  • 25×60 mm
  • W×D×H:
  • 107×229×77 mm
  • 107×229×77 mm
  • Weight:
  • 618 g
  • 618 g

Specifications

Related Information

Frequently Bought Together