Order Entry
Poland
ContactUsLinkComponent
J&W GS-OxyPLOT GC columns
J&W GS-OxyPLOT GC columns
Catalog # HEWL115-4912E
Dostawca:  Agilent
J&W GS-OxyPLOT GC columns
Catalog # HEWL115-4912E
Dostawca:  Agilent

Dane techniczne

  • Ø int.:
    0,53 mm
  • Description:
    In 5" cage
  • Length:
    10 m
  • Phase:
    GS-OxyPLOT
  • Pk:
    1

Dane techniczne

Informacje o tym produkcie

GS-OxyPlot provides strong selectivity for a wide range of oxygenates and accurate analysis to ppm/ppb levels.

  • Accurate analysis of ppm/ppb level oxygenates in C1 - C10 hydrocarbons
  • Strong selectivity for a wide range of oxygenates (ethers, alcohols, aldehydes, and ketones) in complexmatrices such as gaseous hydrocarbons, motor fuels, and crude oil
  • Suitable for ASTM methods for oxygenates
  • Very high column stability (upper temperature limit of 350 °C) with no column bleed
  • Stable phase coating virtually eliminating particle generation and detector spiking

J&W GS-OxyPLOT is suitable for ASTM methods for oxygenates and is a good alternative to GC columns with gas-liquid phases such as TCEP that are often used for similar applications. GS-OxyPLOT has an upper temperature limit of 350 °C and exhibits none of the bleed that is normally associated with liquid- and siloxane-coated GC columns. With our advanced dynamic coating process, the GS-OxyPLOT stationary phase exhibits excellent stability with virtually no detector spiking due to stationary phase particle shedding.