Order Entry
Poland
ContactUsLinkComponent
VWR® Mega Star 4.0 / 4.0R, Centrifuges, Bench Top, Ventilated/Refrigerated,
VWR® Mega Star 4.0 / 4.0R, Centrifuges, Bench Top, Ventilated/Refrigerated,
Supplier:  VWR Collection
   Sustainable Options Available
Certificates
undefined
VWR® Mega Star 4.0 / 4.0R, Centrifuges, Bench Top, Ventilated/Refrigerated,
Supplier:  VWR Collection
   Sustainable Options Available

Specifications

  • Catalog No:
  • 521-2665
  • 521-2663
  • 521-2662
  • 521-2664
  • Model:
  • Mega Star 4.0R
  • Mega Star 4.0
  • Mega Star 4.0
  • Mega Star 4.0R
  • Environmentally Preferable:
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Low Manufacturing Impact
  • Max. capacity - swing-out rotor:
  • 4×1000 ml
  • 4×1000 ml
  • 4×1000 ml
  • 4×1000 ml
  • Max. speed - swing-out rotor:
  • 4000 min⁻¹
  • 3800 min⁻¹
  • 3800 min⁻¹
  • 4000 min⁻¹
  • Max. RCF - swing-out rotor:
  • 3739 ×g
  • 3374 ×g
  • 3374 ×g
  • 3739 ×g
  • Speed:
  • Increments of 50 rpm / 50×g
  • Increments of 50 rpm / 50×g
  • Increments of 50 rpm / 50×g
  • Increments of 50 rpm / 50×g
  • Temperature:
  • –10...+40 °C
  • –10...+40 °C
  • Acceleration/braking ramps:
  • 9/10
  • 9/10
  • 9/10
  • 9/10
  • Motor:
  • Brushless induction motor
  • Brushless induction motor
  • Brushless induction motor
  • Brushless induction motor
  • Control:
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Functions:
  • Auto-Lock® III rotor locking system, pre-cooling and CFC-free refrigeration, ClickSeal® sealing system
  • Auto-Lock® III rotor locking system, ClickSeal® sealing system
  • Auto-Lock® III rotor locking system, ClickSeal® sealing system
  • Auto-Lock® III rotor locking system, pre-cooling and CFC-free refrigeration, ClickSeal® sealing system
  • Programs:
  • 6 (direct access)
  • 6 (direct access)
  • 6 (direct access)
  • 6 (direct access)
  • Timer:
  • 9 h 59 min or continuous
  • 9 h 59 min or continuous
  • 9 h 59 min or continuous
  • 9 h 59 min or continuous
  • Anti-unbalance system:
  • SMARTSpin®
  • SMARTSpin®
  • SMARTSpin®
  • SMARTSpin®
  • Display:
  • Large, bright LCD
  • Large, bright LCD
  • Large, bright LCD
  • Large, bright LCD
  • Noise level:
  • <63 dB(A)1, 2
  • <681, 2 dB(A)
  • <681, 2 dB(A)
  • <63 dB(A)1, 2
  • Power supply:
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • 230 V / 50 - 60 Hz
  • Power consumption:
  • 1850 W
  • 1600 W
  • 1600 W
  • 1850 W
  • W×D×H:
  • 745×690×363 mm
  • 565×690×364 mm
  • 565×690×364 mm
  • 745×690×363 mm
  • Weight:
  • 125 kg (centrifuge only)
  • 89 kg (centrifuge only)
  • 89 kg (centrifuge only)
  • 125 kg (centrifuge only)
  • Environmental certification:
  • TÜV Certified Renewable Energy (Cert. No.: 2022-4060-0011)
  • TÜV Certified Renewable Energy (Cert. No.: 2022-4060-0011)
  • TÜV Certified Renewable Energy (Cert. No.: 2022-4060-0011)
  • TÜV Certified Renewable Energy (Cert. No.: 2022-4060-0011)

Specifications

Related Information

Rotors

Product Information

Frequently Bought Together