Order Entry
Poland
ContactUsLinkComponent
Nitrile NPT gloves, Vigor®
Nitrile NPT gloves, Vigor®
Catalog # SRIT7028581
Supplier:  SRI TRANG GLOVES
undefined
Nitrile NPT gloves, Vigor®
Catalog # SRIT7028581
Supplier:  SRI TRANG GLOVES

Specifications

  • Glove size:
    XL
  • Ambidextrous / hand-specific:
    Ambidextrous
  • Disposable / reusable:
    Disposable
  • Food contact approved:
    +
  • Latex / latex-free:
    Latex-free
  • Material:
    Nitrile
  • Powdered / powder-free:
    Powder-free
  • Colour:
    Blue
  • Length:
    240 mm
  • Seq:
    05
  • EN norm:
    EN 455, EN ISO 374-1, EN 374-2, EN 374-4, EN 374-5, EN 16523-1
  • Cuff style:
    Rolled
  • Finger thickness:
    0,05 mm
  • Palm thickness:
    0,05 mm
  • Tensile strength:
    14 MPa
  • Ultimate elongation:
    400%
  • Finish:
    Textured
  • Model:
    NPT Nitrile Vigor Bird B
  • Pk:
    90

Specifications

About this item

High quality, dual-labelled PPE and MDR nitrile gloves.

  • Non sterile, powder-free, textured finish
  • Highly resistant to chemical solvents and fats
  • Excellent grip, especially when holding wet objects
  • Particularly skin friendly for users with latex allergy
  • Rolled cuffs minimise the risk of tearing
  • Level 2 – AQL 1,5

These durable, ambidextrous gloves are ideal for use in pharmaceutical and industrial lab applications, as well as applications in medical, manufacturing and cleaning areas. They are free from phthalates, softeners and allergenic latex proteins.

Certifications: EN 420, EN 455, EN ISO 374-1, EN 374-2, EN 16523-1, EN 374-4, EN 374-5; PPE Cat. III, Type B (KTP).
Food contact approved.