Order Entry
Poland
ContactUsLinkComponent
N6-Benzoyl-2'-deoxyadenosine hydrate ≥98.0% (by HPLC, total nitrogen)
N6-Benzoyl-2'-deoxyadenosine hydrate ≥98.0% (by HPLC, total nitrogen)
Supplier:  TCI
Certificates
N6-Benzoyl-2'-deoxyadenosine hydrate ≥98.0% (by HPLC, total nitrogen)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Light yellow powder to crystal
  • Purity (HPLC):
    min. 98.0 area%
  • Purity (with Total Nitrogen):
    min. 98.0 % (calcd.on anh.substance)
  • Water:
    max. 7.0 %

Specification Test Results

Related Information

Frequently Bought Together