Order Entry
Poland
ContactUsLinkComponent
N6-Benzoyladenosine ≥96.0% (by HPLC, titration analysis)
N6-Benzoyladenosine ≥96.0% (by HPLC, titration analysis)
Supplier:  TCI
Certificates
N6-Benzoyladenosine ≥96.0% (by HPLC, titration analysis)
Supplier:  TCI

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (HPLC):
    min. 96.0 area%
  • Purity (Neutralization titration):
    min. 96.0 % (calcd.on anh.substance)
  • Specific rotation [a]20/D:
    -46.0 to -50.0 deg (C=1, DMSO)
  • Water:
    max. 8.0 %

Specification Test Results

Related Information

Frequently Bought Together