Order Entry
Poland
ContactUsLinkComponent
 
Ethyl-(S)-(-)-lactate 97%
 
undefined
Ethyl-(S)-(-)-lactate 97%

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4120 to 1.4140 (20°C, 589 nm)
  • Water:
    ≤0.3 % (K.F.)
  • GC:
    ≥96.0 %
  • Color scale:
    ≤50 APHA
  • Specific gravity:
    (20°C) 1.03 to 1.038
  • Non-volatile matter:
    ≤0.01 %
  • Specific optical rotation:
    -8° to -12° (20°C, 589 nm) (neat)
  • Acidity:
    ≤0.1 % (as lactic acid)

 

 

Frequently Bought Together