About this item
Get what you need and increase efficiency in your live cell imaging workflow with the Leica DMi1 inverted microscope.
- Easy to use
- Easy phase contrast
- Cool, colour safe LED illumination
- HD imaging option available
The unique flexibility of the Leica DMi1 allows you to configure the microscope for your needs with flexible condenser options and digital imaging documentation features; creating a solution that is just right for your lab.
Easy to use operation that requires minimal training and maintenance so you can fully concentrate on your research. Easy phase contrast - 10×, 20× and 40× objectives share the same light ring so you no longer need to change the ring with the objective. Cool, colour safe LED illumination for constant colour temperature through all stages of intensity.
Optional HD imaging - connect the HD camera directly to a monitor or PC; providing high quality publication images.
The Leica DMi1 inverted microscope supports your specific work routine in your cell culture lab. Its operation is so intuitive, its handling so comfortable that you can fully concentrate on your work. Choose the functions you need, and, if necessary, you can easily add a variety of accessories that are important for your work.
Field of view: 20 mm except for DMi1 package 2 which has 18 mm.
Specifications
- Catalog No:
- 630-3435
- 630-3434
- Model:
- DMi1 package 3
- DMi1 package 1
- Eyepieces:
- 2 exchangeable eyepieces 10×/20 eyepiece with eyeguard and 10×/20 focusing eyepiece with eyeguard
- 2 exchangeable eyepieces 10×/20 eyepiece with eyeguard and 10×/20 focusing eyepiece with eyeguard
- Working distance:
- 80 mm
- 40/50 mm
- Condenser:
- S80 (BF, Ph1) [4-position slider for S80 condenser (BF, Ph0, Ph1, Ph2)]
- S40 [4-position slider for S40 condenser (BF, Ph0, Ph1, Ph2)]
- Illumination:
- LED
- LED
- Camera:
- No connection port
- No connection port