Order Entry
Poland
ContactUsLinkComponent
 
Cleanroom wipes, pre-saturated, 6% hydrogen peroxide, STERI-PEROX®
  VELTVEL101212S3016
Cleanroom wipes, pre-saturated, 6% hydrogen peroxide, STERI-PEROX®
  VELTVEL101212S3016

 

  • Packed:
    20/bag, 10 bags/box
  • Colour:
    White
  • Description:
    STERI-PEROX® 6% aseptic wipes
  • L×W:
    305×305 mm
  • Seq:
    02
  • Pk:
    200

 

 

STERI-PEROX® wipes leave no residue and are used for both aseptic and non-aseptic wipe downs of filling and packaging machinery, stainless steel surfaces, Lexan, polycarbonate, glass, and any critical surfaces that require cleaning.

  • Available in ABCD Cleanroom Introduction System
  • Formulated with WFI
  • Validated for sterility and shelf life
  • Available in two different percentage solutions of Hydrogen Peroxide at 3% or 6% to fit specific needs
  • 100% synthetic filament constructed in a continuous knit to minimize fiber and particulate release
  • Re-sealable packaging
  • Supplied with lot specific information
  • ISO 4 (Class 10) Cleanliness

STERI-PEROX® wipes are saturated with a ready-to-use 3% or 6% Hydrogen Peroxide solution formulated with WFI. Sterility is assured through aseptic filling into components that have been terminally sterilized through gamma irradiation at 10⁻⁶ SAL. Individual lots are sterility tested according to the USP compendium with lot specific Certificates of Analysis, Certificates of Sterility, and Certificates of Conformance available upon delivery.

 : *The product(s) on this page are outside the scope of the EU Directive 2019/904