Order Entry
Poland
ContactUsLinkComponent
Digital microscope, Panthera DL
Digital microscope, Panthera DL
Catalog # MOTI1100403300061
Supplier:  MOTIC
undefined
Digital microscope, Panthera DL
Catalog # MOTI1100403300061
Supplier:  MOTIC

Specifications

  • Magnification:
    4×, 10×, 40×, 100× (i)
  • Model:
    Panthera DL
  • Resolution:
    1920×1080
  • Electrical:
    100 - 240 V
  • W×D×H:
    282×210×394 mm
  • Output:
    Ethernet and Wi-Fi (2,4 GHz & 5 GHz)
  • Camera:
    4 MP
  • Condenser:
    Abbe N.A. 0.90, focusable, with iris diaphragm and slot
  • Eyepieces:
    WF 10×/22 mm
  • Focusing system:
    Coaxial coarse and fine knobs
  • Head:
    25° inclined, 360° rotating
  • Illumination:
    Köhler (LED 3 W and halogen 6 V/30 W), interchangeable
  • Nosepiece:
    Quintuple, reversed
  • Objectives:
    Infinity, plan achromatic 4×, 10×, 40× (spring) 100× (spring, oil immersion)
  • Software:
    Motic Images Plus 3.0 for Windows, OSX and Linux, MotiConnect App for iOS and Android
  • Stage:
    185×145 mm (75×50 mm movement)
  • Weight:
    8,8 kg
  • Pk:
    1
  • Type:
    Binocular

Specifications

About this item

This upright digital microscope features an integrated 4 MP WiFi camera that enables users to view and capture their images on an independent tablet using the free MotiConnect App.

  • Widefield high eyepoint eyepieces with diopter adjustment on both eyepieces and rubber eyecups
  • Reversed coded quintuple nosepiece with Motic LightTracer (Intelligent Light Management)
  • CCIS® Plan achromatic objectives UC PL (4×, 10×, 40× S, 100× S-Oil)
  • Coaxial coarse and fine focusing system with tension adjustment
  • Compact mechanical stage with built-in low position rackless coaxial stage control and sample holder
  • Köhler illumination with LED (3 W) and halogen (6 V/30 W) interchangeable illuminator

Motic LightTracer: A combination of a coded nosepiece and a digital light intensity knob for a digital illumination control. It memorises light intensity for each objective so that users don’t have to adjust it again.

Live display mode / Wi-Fi Live display – 1920×1080 pixels (Full HD)
Live display mode Ethernet Data transfer – 1920×1080 pixels (Full HD)

Delivery: Supplied ready-to-use with eyepieces, objectives, power cord, blue filter, immersion oil (5 ml), allen hexagonal key, vinyl dust cover, HAL bulb and LED module, Motic Images Plus 3.0 software for Windows, OSX and Linux, MotiConnect App for iOS and Android, and calibration slide.

Eyepieces

Product Information