Reversed phase HPLC columns, Accucore™ Biphenyl
Supplier: Thermo Fisher Scientific
Certificates
About this item
These Accucore™ Biphenyl LC columns are designed for fast and reliable separation of critical pairs and isomers. These columns provide unique selectivity for aromatic and moderately polar analytes. Their optimised packing offers a rugged platform for a variety of matrices.
- Fast separations with excellent resolution and sensitivity
- Lower backpressures so that UHPLC is not required
- Mixed-mode selectivity for aromatic and moderately polar analytes
- Enhanced Pi-pi interactions with aromatics
- Excellent lot-to-lot reproducibility
Based on Core Enhanced Technology, Accucore™ liquid chromatography reversed phase columns provide fast, high-resolution separations without the elevated backpressures seen using sub-2 µm particles.
These columns offer fast run times, excellent robustness, and consistent reproducibility, and provide the perfect balance of polar analyte retention and hydrophobic analyte elution.
Specifications
- Catalog No:
- 554-5945
- 554-5944
- 554-5943
- Carbon load:
- 6%
- 6%
- 6%
- Endcapped:
- Yes
- Yes
- Yes
- Max. pressure:
- 600 bar
- 600 bar
- 600 bar
- pH range:
- 2 - 8
- 2 - 8
- 2 - 8
- Surface area:
- 130 m²/g
- 130 m²/g
- 130 m²/g
- Temperature limit:
- 70 °C
- 70 °C
- 70 °C
- USP code:
- L11
- L11
- L11
Specifications
Frequently Bought Together