Order Entry
Poland
ContactUsLinkComponent
VWR® M4, UV/Visible Spectrophotometer
VWR® M4, UV/Visible Spectrophotometer
Catalog # 634-1227
Supplier:  VWR Collection
undefined
VWR® M4, UV/Visible Spectrophotometer
Catalog # 634-1227
Supplier:  VWR Collection

Specifications

  • Model:
    M4
  • Light source:
    Flashing xenon lamp
  • Description:
    UV/Visible spectrophotometer
  • Seq:
    02
  • W×D×H:
    456×360×185 mm
  • Wavelength range:
    190 - 1100 nm
  • Output:
    USB; serial port; Bluetooth® (optional)
  • Display:
    5" colour touch screen
  • Languages:
    6 can be switched: English, German, French, Spanish, Portuguese, simplified Chinese, Russian
  • Spectral bandwidth:
    2 nm
  • Weight:
    10,5 kg
  • Pk:
    1

Specifications

About this item

The M4 single split-beam spectrophotometer, with flashing xenon lamp, is an easy to use, highly reliable and accurate product.

  • Single split-beam design for sample and blank variability that can be monitored at the same time
  • Xenon flash lamp with a very strong energy in the UV and visible range
  • Connects to a computer based on Windows® through various interfaces

Measure absorbance and transmission at any defined wavelength, generates a graph and searches for peaks and valleys, also analyses the graph via built-in methods.

The application can be extended to luminosity determination, multiple wavelength measurement, quantitative analysis, dynamic determination, DNA/protein determination and spectral measurements.

Delivery: Supplied with a user manual, 10 mm quartz cuvette, 10 mm glass cuvette, fuse, power cable and dust cover.

Flow cells

Product Information