Qualitative filter papers, grade 108
Supplier: PRAT DUMAS
Certificates
About this item
Superior vellum based on pure cellulose. Used for the universal filtrations in laboratory. This quality covers many applications.
Ordering information: For specific orders, these filters can be supplied in the other diameters or in sheets.
Packaging: Filters supplied flat in 100 filters boxes or folded from 100 mm of diameter.
Specifications
- Catalog No:
- PRATA125108
- PRATJ125108
- PRATA055108
- PRATJ020108
- PRATA185108
- PRATA007108
- PRATA004108
- PRATJ185108
- PRATJ011108
- PRATA090108
- PRATA150108
- PRATJ065108
- Weight:
- 85 g/m2
- 85 g/m2
- 85 g/m2
- 85 g/m2
- 85 g/m2
- 85 g/m2
- 85 g/m2
- 85 g/m2
- 85 g/m2
- 85 g/m2
- 85 g/m2
- 85 g/m2
- Thickness:
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- 200 µm
- Particle retention:
- 10 - 12 µm
- 10 - 12 µm
- 10 - 12 µm
- 10 - 12 µm
- 10 - 12 µm
- 10 - 12 µm
- 10 - 12 µm
- 10 - 12 µm
- 10 - 12 µm
- 10 - 12 µm
- 10 - 12 µm
- 10 - 12 µm
Specifications
Frequently Bought Together