Order Entry
Poland
ContactUsLinkComponent
N-ɑ-Fmoc-N-ε-boc-L-lysine ≥98.0% (by HPLC), Sigma-Aldrich®
N-ɑ-Fmoc-N-ε-boc-L-lysine ≥98.0% (by HPLC), Sigma-Aldrich®
Supplier:  Merck
Certificates
N-ɑ-Fmoc-N-ε-boc-L-lysine ≥98.0% (by HPLC), Sigma-Aldrich®
Supplier:  Merck

Specification Test Results

  • Proton NMR Spectrum:
    Conforms to Structure
  • Specific Rotation (C=1 in DMF at 20 °C):
    -13 to -11°
  • Purity (HPLC):
    ≥98.0%
  • Optical Activity:
    [α]20/D - 12±1°, c = 1% in DMF

Specification Test Results

Frequently Bought Together