Order Entry
Poland
ContactUsLinkComponent
Adaptor tri-clamp hose connector, BOLA
Adaptor tri-clamp hose connector, BOLA
numer katalogowy BOHLD915-02
Dostawca:  Bohlender
undefined
Adaptor tri-clamp hose connector, BOLA
numer katalogowy BOHLD915-02
Dostawca:  Bohlender

Dane techniczne

  • Ext.Ø:
    10,4 mm
  • Tubing int.Ø:
    8,0 mm
  • Description:
    With plate Ø 25,5 mm, nominal size DN 08
  • Pk:
    1

Dane techniczne

Informacje o tym produkcie

Fitting made of PTFE for transition of Tri-Clamp as per DIN 32 676 to a hose connector.

  • Temperature resistant from –200 to 250 °C
  • Universal chemical resistance
  • The flowing product is only exposed to PTFE

Used for connection of elastic tubing (such as silicone, Viton®, Tygon®).