Chemistry diaphragm pump, MZ 1C, VARIO®
181-0464
- Model:MZ 1C with UK-plug
- No. of stages:2
- Protection class:IP 20
- Connection on pressure side (EX):Hose nozzle DN 10 mm
- Connection on suction side (IN):Hose nozzle DN 8/10 mm
- Weight:4,8 kg
- W×D×H:294×181×299 mm
- Pk:1
Chemistry design diaphragm pumps are ideal for continuous, oil-free pumping of corrosive gases and vapors. The two-stage construction provides the advantageous combination of medium pumping speed and low ultimate vacuum.
- PTFE sandwich diaphragms for increased reliability and extended operating life
- Major parts in contact with pumped media are made of chemically resistant fluoroplastics
Pumps provide precise vacuum control by adaptation of the diaphragm pump motor speed.