Order Entry
Poland
ContactUsLinkComponent
 
 
 
 
N,N-Dimethylethylendiamine 99%
 
undefined
 
 
 
N,N-Dimethylethylendiamine 99%

 

  • Appearance:
    Clear colorless to light yellow Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4255 to 1.4275 (20°C, 589 nm)
  • Water:
    ≤1 %
  • GC:
    ≥98.5 %
  • Sodium (Na):
    ≤200 ppm
  • Heavy metals (as Pb):
    ≤10 ppm
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together