Order Entry
Poland
ContactUsLinkComponent
 
L(+)-Tartaric acid ACS
 
undefined
L(+)-Tartaric acid ACS

 

  • Appearance:
    White Crystals
  • Infrared spectrum:
    Conforms
  • Residue after ignition:
    ≤0.02 %
  • Titration with NaOH:
    ≥99.0 %
  • Chloride (Cl):
    ≤10 ppm
  • Oxalate (C2O4):
    (limit about 0.1%) passes test
  • Phosphate (PO4):
    ≤10 ppm
  • Iron (Fe):
    ≤5 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Sulfur compounds (as SO4):
    ≤0.002 %
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together