Order Entry
Poland
ContactUsLinkComponent
Cadmium(II) sulphate 99+% for analysis
Toxic
Health
Environment
Cadmium(II) sulphate 99+% for analysis
Certificates
undefined
Toxic
Health
Environment
Cadmium(II) sulphate 99+% for analysis
Certificates

Specification Test Results

  • Appearance:
    White Crystalline powder
  • Titration Complexometric:
    ≥99.0 %
  • pH:
    3.5 to 6.0 (5 % at 20°C)
  • Chloride (Cl):
    ≤5 ppm
  • Arsenic (As):
    ≤0.5 ppm
  • Copper (Cu):
    ≤10 ppm
  • Iron (Fe):
    ≤5 ppm
  • Lead (Pb):
    ≤100 ppm
  • Zinc (Zn):
    ≤50 ppm
  • Alkalies+earths (Na,K,Ca):
    ≤0.05 %
  • Nitrogen compounds (as N):
    ≤0.004 %

Specification Test Results

Related Information

Frequently Bought Together