Order Entry
Poland
ContactUsLinkComponent
Iodomethane 99% stabilised
Toxic
Health
Iodomethane 99% stabilised
Certificates
undefined
Toxic
Health
Iodomethane 99% stabilised
Certificates

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5290 to 1.5310 (20°C, 589 nm)
  • Water:
    ≤0.1 %
  • GC:
    ≥98.5 %
  • Color scale:
    ≤150 APHA
  • Stabilizer:
    Copper
  • Non-volatile matter:
    ≤0.01 %
  • Heavy metals (as Pb):
    ≤0.002 %
  • Hydrolyzable substance:
    Passes test

Specification Test Results

Related Information

Frequently Bought Together