Cell culture media, CD CHO-3 medium, EX-CELL®, SAFC®
SIALC1490-1L
: Merck
:
- Media Format:Liquid
- Pk:1 L
- Description:EX-CELL® CD CHO-3 medium, chemically defined, animal-component free, without L-glutamine
CD CHO-3 medium is a complete, chemically-defined medium formulated to optimise cell growth and protein expression in Chinese hamster ovary (CHO) cells.
- Sterile-filtered
- Endotoxin tested
Suitable for cell culture, biotechnology and vaccine manufacturing. This medium supports rapid initial cell growth and high levels of protein expression in suspension cultures and maintains high cell densities for extended periods, resulting in increased productivity.
Note: Aseptically add 20 to 40 ml of 200 mM L-glutamine solution per litre of medium prior to use.
Storage temperature: 2 to 8 °C.
: Do not freeze. Protect from light. Several components of the medium are light labile and should not be exposed to light for lengthy periods of time.