Order Entry
Poland
ContactUsLinkComponent
Ammonium sulphate 99% for biochemistry
Ammonium sulphate 99% for biochemistry
Certificates
undefined
Ammonium sulphate 99% for biochemistry

Specification Test Results

  • Appearance:
    White Crystalline powder
  • UV:
    at 260 nm A: ≤0.03
  • pH:
    4.5 to 5.5 (5 % in water)
  • Titration excess NaOH:
    ≥98.5 %
  • Chloride (Cl):
    ≤5 ppm
  • Nitrate (NO3):
    ≤10 ppm
  • Phosphate (PO4):
    ≤5 ppm
  • Arsenic (As):
    ≤1 ppm
  • Cadmium (Cd):
    ≤1 ppm
  • Calcium (Ca):
    ≤10 ppm
  • Copper (Cu):
    ≤1 ppm
  • Iron (Fe):
    ≤2 ppm
  • Zinc (Zn):
    ≤1 ppm
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

Specification Test Results

Frequently Bought Together