High visibility overalls, lined, S485
Supplier: Portwest
Certificates
About this item
These overalls are made from 300D Oxford Weave fabric (300 denier polyester yarn) which features a high abrasion and tear resistance. The PU coating on the inside makes the fabric durable and waterproof, while the outer has a water- and stain-repellant coating which helps keep the garment clean. Ideal for use in dark, cold and wet conditions.
- Quilted nylon lining with polyester filling for maximum warmth
- With pack-away hood
- Elasticated waist for a perfect fit
- Inner ribbed cuffs keep out drafts
- Zipped ankles aid donning the garment
- Four cargo pockets, one radio loop
Weight: 190 g (polyester fabric), 60 g (nylon lining), 170 g (polyester filling)
Certifications: EN ISO 20471 (Class 3), EN 343 (Class 3-1), EN 342 (0,420 m² K/W (B), X, 3, 2) ANSI/ISEA 107 (Class 3-2).
Specifications
- Catalog No:
- PRTWS485ONRS
- PRTWS485YNRL
- PRTWS485YNRM
- PRTWS485YNRS
- PRTWS485ONRXL
- PRTWS485ONRXXL
- PRTWS485ONRXXXL
- PRTWS485YNRXXL
- PRTWS485YNRXXXL
- PRTWS485ONRL
- PRTWS485YNRXL
- PRTWS485ONRM
- Model:
- S485
- S485
- S485
- S485
- S485
- S485
- S485
- S485
- S485
- S485
- S485
- S485
- Garment application:
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Industrial, Outdoor
- Risk area:
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Rain (waterproof), Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
- Polyester/PU
Specifications
Frequently Bought Together