Order Entry
Poland
ContactUsLinkComponent
n-Heptane ≥99.3% (by GC), LiChrosolv®, hypergrade for LC-MS
Flammable
Health
Irritant
Environment
n-Heptane ≥99.3% (by GC), LiChrosolv®, hypergrade for LC-MS
Supplier:  Merck
Certificates
undefined
Flammable
Health
Irritant
Environment
n-Heptane ≥99.3% (by GC), LiChrosolv®, hypergrade for LC-MS
Supplier:  Merck

Specification Test Results

  • Purity (GC):
    ≥99,3%
  • Identity (IR):
    Conforms
  • Evaporation Residue:
    ≤2,0 mg/l
  • Water:
    ≤0,05%
  • Acidity:
    ≤0,0002 meq/g
  • Alkalinity:
    ≤0,0002 meq/g
  • Al (Aluminium):
    ≤ 10 ppb
  • Ca (Calcium):
    ≤10 ppb
  • Fe (Iron):
    ≤10 ppb
  • K (Potassium):
    ≤5 ppb
  • Mg (Magnesium):
    ≤10 ppb
  • Na (Sodium):
    ≤10 ppb
  • Transmission (at 210 nm):
    ≥50%
  • Transmission (at 220 nm):
    ≥80%
  • Transmission (from 245 nm):
    ≥98%
  • Suitable for LC-MS; Intensity of Background Mass Peak Based on Reserpine (APCI/ESI Positive):
    ≤2 ppb
  • Suitable for LC-MS; Intensity of Background Mass Peak Based on Reserpine (APCI/ESI Negative):
    ≤20 ppb

Specification Test Results

Related Information

Frequently Bought Together