Order Entry
Poland
ContactUsLinkComponent
Diaphragm vacuum pumps, LABOPORT®, N 840, N 842
Diaphragm vacuum pumps, LABOPORT®, N 840, N 842
Supplier:  KNF
Certificates
undefined
Diaphragm vacuum pumps, LABOPORT®, N 840, N 842
Supplier:  KNF

Specifications

  • Catalog No:
  • 181-3336
  • 189-0017
  • Model:
  • N 842.3 FT.18, EU
  • N 840.3 FT.18
  • Flow rate:
  • 34 l/min
  • 34 l/min
  • Working overpressure (bar):
  • 1,0
  • 1,0
  • Final pressure (abs.):
  • 4 mbar
  • 8 mbar
  • Protection class:
  • IP 44
  • IP 44
  • Hose connection:
  • ID 10
  • ID 10
  • Diaphragms:
  • PTFE-coated
  • PTFE-coated
  • W×D×H:
  • 189×341×242 mm
  • 166×341×226 mm
  • Weight:
  • 13,7 kg
  • 12,6 kg
  • Final vacuum (abs.):
  • 2 mbar
  • 8 mbar

Specifications

Frequently Bought Together