Order Entry
Poland
ContactUsLinkComponent
 
 
 
 
Potassium bromate ACS
 
undefined
 
 
 
Potassium bromate ACS

 

  • Appearance:
    White Crystalline powder
  • Titration Iodometric:
    ≥99.8 % (Dried basis)
  • pH:
    5.0 to 9.0 (5% soln. at 25°C)
  • Bromide (Br):
    Passes test (Limit about 0.05%)
  • Sulfate (SO4):
    ≤0.005 %
  • Iron (Fe):
    ≤0.002 %
  • Sodium (Na):
    ≤0.01 %
  • Heavy metals (as Pb):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %

 

 

Frequently Bought Together