Order Entry
Poland
ContactUsLinkComponent
Tetrahydropyran-4-sulphonyl chloride 97%
Corrosive
Tetrahydropyran-4-sulphonyl chloride 97%
Certificates
undefined
Corrosive
Tetrahydropyran-4-sulphonyl chloride 97%

Specification Test Results

  • Appearance:
    Colorless to light brown Low melting solid
  • Infrared spectrum:
    Conforms
  • Melting point:
    35 to 41 °C
  • GC:
    ≥96.0 %
  • Residue after evaporation:
    ≤0.0025 %
  • Titrable acid:
    ≤0.0005 meq/g

Specification Test Results

Related Information

Frequently Bought Together