Order Entry
Poland
ContactUsLinkComponent
 
Sodium dihydrogen phosphate, anhydrous 99% for analysis
 
undefined
Sodium dihydrogen phosphate, anhydrous 99% for analysis
 

 

  • Appearance:
    White Crystalline powder
  • pH:
    4.1 to 4.7 (5 % solution)
  • Titration with NaOH:
    ≥98.5 %
  • Chloride (Cl):
    ≤0.002 %
  • Sulfate (SO4):
    ≤0.005 %
  • Arsenic (As):
    ≤0.0001 %
  • Calcium (Ca):
    ≤0.01 %
  • Copper (Cu):
    ≤0.001 %
  • Iron (Fe):
    ≤0.001 %
  • Lead (Pb):
    ≤0.002 %
  • Magnesium (Mg):
    ≤0.01 %
  • Nickel (Ni):
    ≤0.001 %
  • Insoluble matter:
    ≤0.05 % (in water)
  • Nitrogen compounds (as N):
    ≤0.002 %

 

 

Frequently Bought Together