Order Entry
Poland
ContactUsLinkComponent
Scissors, with plastic handle | Scissors
Scissors, with plastic handle
Catalog # BOCH4150
Supplier:  BOCHEM
undefined
Scissors, with plastic handle
Catalog # BOCH4150
Supplier:  BOCHEM

Specifications

  • Type:
    Sharp/sharp
  • Length:
    200 mm
  • Pk:
    1

Specifications

About this item

Stainless steel scissors with plastic handle.

  • Temperature resistant up to max. 145 °C
  • Sharp-sharp