Multi-position magnetic stirrers, MIXdrive MTP series
Dostawca: 2MAG
Certyfikaty
Informacje o tym produkcie
Multi-position magnetic stirrers with hermetically sealed stainless steel housing which is water-, germ- and dust-proof. Suitable for shaking micotitre plates in CO2 incubators and ovens.
- Maintenance- and wear-free inductive drive
- 100% synchronised jerk-free mixing
- Submersible in water and oil baths
MIXcontrol MTP is an external control unit made from easy to clean, resistant stainless steel housing. It includes SoftStart for reliable and safe acceleration of the stirring bar and QuickSet for setting of start and maximum speed. It has automatic memory function to save last setting and clear digital display for speed and power setting. It provide jerk-free stirring at low speed and power setting at four steps.
Certifications: IP protection class: IP 68
Ordering information: External control unit (MIXcontrol MTP) must be ordered separately.
Dane techniczne
- Catalog No:
- TMAG43006
- TMAG43012
- TMAG43024
- TMAG43096
- TMAG90250
- TMAG90252
- Model:
- MIXdrive 6 MTP
- MIXdrive 12 MTP
- MIXdrive 24 MTP
- MIXdrive 96 MTP
- MIXcontrol MTP
- MIXcontrol MTP
- No. of stirring positions:
- 6; 39 mm between each
- 12; 26 mm between each
- 24; 19 mm between each
- 96; 9 mm between each
- Max. stirring capacity per stirrer H₂O:
- 20 ml
- 7 ml
- 3,5 ml
- 0,5 ml
- Speed range:
- 100 - 2000 min⁻¹
- 100 - 2000 min⁻¹
- 100 - 2000 min⁻¹
- 100 - 2000 min⁻¹
- 100 - 2000 min⁻¹
- 100 - 2000 min⁻¹
- Power input:
- 10 W
- 10 W
- 10 W
- 10 W
- 10 W (4 steps)
- 10 W (4 steps)
- Plate material:
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Plate dimensions:
- 140×102 mm
- 140×102 mm
- 140×102 mm
- 140×102 mm
- W×D×H:
- 140×102×26 mm
- 140×102×26 mm
- 140×102×26 mm
- 140×102×26 mm
- 200×155×38 mm
- 200×155×38 mm
- Weight:
- 1,3 kg
- 1,3 kg
- 1,3 kg
- 1,3 kg
- 1,9 kg
- 1,9 kg
Dane techniczne
Frequently Bought Together