Order Entry
Poland
ContactUsLinkComponent
 
 
4-(1-Pyrrolidinyl)piperidine 99%
 
undefined
 
4-(1-Pyrrolidinyl)piperidine 99%

 

  • Appearance:
    White Crystals
  • Infrared spectrum:
    Conforms
  • Melting point:
    52 to 57 °C
  • GC:
    ≥98.5 %
  • Specific optical rotation:
    +240° to +260° (20 °C, 589 nm) c=0.5, methanol

 

 

Frequently Bought Together