Order Entry
Poland
ContactUsLinkComponent
Bis(cyclohexanone)oxalyldihydrazone 98%
Irritant
Bis(cyclohexanone)oxalyldihydrazone 98%
Certificates
undefined
Irritant
Bis(cyclohexanone)oxalyldihydrazone 98%

Specification Test Results

  • Appearance:
    White to almost white Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    208 to 214 °C
  • Loss on drying:
    ≤0.5 %
  • Sulfated ash:
    ≤0.1 %
  • Titration with NaOH:
    97.5 to 102.5 %
  • Suitability:
    (for Cu determination) Passes test
  • Iron (Fe):
    ≤10 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

Specification Test Results

Related Information

Frequently Bought Together