Bulb pipettes, with safety bulb, Qualicolor, colour-coded, one mark, Class AS
Catalog # KAVA632433311025
Supplier: Kavalier
Specifications
- Colour code:Red
- Capacity:50 ml
- Seq:07
- Environmentally Preferable:
- Pk:1
- Tolerance:0,050 ± ml
Specifications
About this item
Soda-lime glass.
- Enlarged form
- Not autoclavable at 121 °C
Certifications: DIN 12691, ISO 648