Dane techniczne
- Capacity:18 L
- Description:Autoclave, Multi Control 2
- Seq:01
- Model:Multicrontrol 2
- Electrical:230 V
- Max. temperature:20...140 °C, adjustable (max. sterilisation temperature)
- Max. working pressure:2,7 bar
- Ext.Ø×H:400×600 mm
- Heating power:1300 W
- Int.Ø×H:260×350 mm
- Material:Stainless steel 316L
- Weight:9,5 kg
- W×D×H ext.:44,5×30×53,5 cm
- Pk:1
Dane techniczne
Informacje o tym produkcie
CertoClav MultiControl 2 and MultiControl 2 Touch are the next generation of the proven MultiControl autoclave controllers. Applications: Compact instruments also simply packaged, liquids (culture mediums), bottles and equipment, refuse sterilisation.
- With MultiControl, the autoclave can be programmed freely
- Standard sterilisation programms are pre installed
- There is a USB connection and a RS232 printer port
- Long term cycles are possible
- Freely selectable temperature from room temperature up to 140 °C (up to 2,7 bar / 39,2 psi gauge pressure)
- Automatic process cycle and independent malfunction detection
- Progress indicator
- Precision pressure gauge
- Automatic steam release cock
MultiControl 2: Electronic autoclave with PC/printer documentation
Controller unit has a printer port for the CertoClav receipt printer and a USB port for PC connection
Basic version of PC software for data monitoring included (professional license required for advanced programming functions)
MultiControl 2 Touch : Electronic autoclave with PC/printer documentation
With 7 inch high Res touch screen with intuitive controls
Connected to CertoCloud for process data management
Via the USB port the process data can alternatively be display on a windows PC (seperate licence necessary)