Brush, camel hair
Catalog # HACH2103200
Supplier: Hach
Specifications
- Bristle material:Camel hair
- Pk:1
- Trim length:14 mm
Specifications
About this item
For cleaning delicate instruments or to ensure complete transfer of samples when weighing.
- Soft, brown hair is cemented into a metal holder
- Hairs are cut to the same length: 14 mm (0,5")
- Can be attached to the Hach micro spatula (HACH1225600)