Order Entry
Poland
Orders LinkContactUsLinkComponent
Earmuffs, QM24+®

Earmuffs, QM24+®

Earmuffs, QM24+, with headband, 26 dB, Black/red, 26 dB, 300 g
Catalog # DALL3302152
Supplier:   HONEYWELL SAFETY
Earmuffs, QM24+®
Catalog # DALL3302152
Supplier:  HONEYWELL SAFETY
Earmuffs, QM24+®
Earmuffs, QM24+®

Earmuffs, QM24+, with headband, 26 dB, Black/red, 26 dB, 300 g

Price
99,70 zł
Log in for availability
1 * 1 SZT
Product Details & Documents

The dielectric QM24+® is an ultra-lightweight, three-position earmuff designed for extended wear at a valued price. Ideal for use in work environments with electricity.

  • Multiple-position headband allows wearer to select position over the head, behind the head or under the chin
  • Soft foam cushions are easy to clean with soap and water, and can be replaced for extended use
  • Alternative to cap-mounted earmuffs – wear with hard hats, face shields, respirators and other PPE
  • Dielectric construction suitable for electrical environments

SNR: 26 dB
Weight: 300 g

Specifications
  • SNR:
    26 dB
  • Colour:
    Black/red
  • Description:
    Earmuffs, QM24+, with headband, 26 dB
  • Weight:
    300 g