Deionisers, basic series
About this item
BASIC series demineralisers are devices produces demineralised water straight from tap water. Fully automatic and maintenance-free devices are equipped with a microprocessor control and measurement system that continuously monitors water parameters. The BASIC series deionisers are a source of water of high chemical purity for dishwashers, analysers, autoclaves, climate cabinets and water baths.
- Powered with tap water
- Automation with a control and measurement system
- Possibility of independent servicing
Certifications: PN-EN ISO 3696: 1999, ASTM, CLSI (water level II).
4 Options Available Below
Product Details & Documents
BASIC series demineralisers are devices produces demineralised water straight from tap water. Fully automatic and maintenance-free devices are equipped with a microprocessor control and measurement system that continuously monitors water parameters. The BASIC series deionisers are a source of water of high chemical purity for dishwashers, analysers, autoclaves, climate cabinets and water baths.
- Powered with tap water
- Automation with a control and measurement system
- Possibility of independent servicing
Certifications: PN-EN ISO 3696: 1999, ASTM, CLSI (water level II).
Specifications for Product Family
Specifications
- Catalog No:
- HYDRDB-005-0K
- HYDRDB-010-0K
- HYDRDB-015-0K
- HYDRDB-025-0K
- Model:
- Basic 5
- Basic 10
- Basic 15
- Basic 25
- Flow rate:
- 0,08 l/min
- 0,17 l/min
- 0,25 l/min
- 0,42 l/min
- Conductivity:
- 0,1 - 0,5 µS/cm
- 0,1 - 0,5 µS/cm
- 0,1 - 0,5 µS/cm
- 0,1 - 0,5 µS/cm
- Feed water:
- Tap water
- Tap water
- Tap water
- Tap water
- W×D×H:
- 160×370×520 mm
- 249×313×645 mm
- 249×313×1105 mm
- 249×313×1305 mm
Specifications
Product Family Options
Product Information
- AvailabilityPrice
- HYDRDB-005-0KDeioniser, Basic 5Specifications:
More
Specifications
Cat. No.HYDRDB-005-0KModelBasic 5Flow rate0,08 l/minConductivity0,1 - 0,5 µS/cmFeed waterTap waterW×D×H160×370×520 mm - HYDRDB-010-0KDeioniser, Basic 10Specifications:
More
Specifications
Cat. No.HYDRDB-010-0KModelBasic 10Flow rate0,17 l/minConductivity0,1 - 0,5 µS/cmFeed waterTap waterW×D×H249×313×645 mm - HYDRDB-015-0KDeioniser, Basic 15Specifications:
More
Specifications
Cat. No.HYDRDB-015-0KModelBasic 15Flow rate0,25 l/minConductivity0,1 - 0,5 µS/cmFeed waterTap waterW×D×H249×313×1105 mm - HYDRDB-025-0KDeioniser, Basic 25Specifications:
More
Specifications
Cat. No.HYDRDB-025-0KModelBasic 25Flow rate0,42 l/minConductivity0,1 - 0,5 µS/cmFeed waterTap waterW×D×H249×313×1305 mm



