Order Entry
Poland
ContactUsLinkComponent
VWR® VisiScope® BL224PL T1, Digital Microscope
VWR® VisiScope® BL224PL T1, Digital Microscope
Catalog # 630-3290
Supplier:  VWR Collection
VWR® VisiScope® BL224PL T1, Digital Microscope
Catalog # 630-3290
Supplier:  VWR Collection

Specifications

  • Model:
    BL224PL T1
  • Resolution:
    3,1 MP
  • Description:
    Digital microscope
  • Computer requirements:
    Windows® 8.1 (32-bit), Microsoft Office 365 Personal (one-year subscription)
  • W×D×H:
    235×290×400 mm
  • Output:
    USB (camera) and OTG cables
  • Camera:
    3,1 MP
  • Condenser:
    Abbe N.A. 1,25, pre-centered, adjustable height with iris diaphragm
  • Observation method:
    Brightfield
  • Display:
    1920×1200 full HD active matrix TFT colour LCD (8,9”)
  • Eyepieces:
    WF 10×/18 mm
  • Focusing system:
    Coaxial coarse and fine knobs
  • Head:
    30° inclined, 360° rotating
  • Illumination:
    LED (white, 3 W)
  • Nosepiece:
    Quadruple
  • Objectives:
    N-plan 4×, 10×, 40×, 100× (i)
  • Sensor:
    CMOS 1/2,5”
  • Software:
    VisiCam®
  • Stage:
    125×115 mm (movement: 70×30 mm)
  • Weight:
    7,0 kg
  • Pk:
    1
  • Type:
    Binocular

Specifications

About this item

Educational and laboratory microscope with integrated camera and removable tablet.

  • Die-cast frame for high stability and ergonomics during transmitted light observations
  • Tablet on the microscope rotatable in all directions and easily detached
  • Large opening behind the revolving nosepiece can be used as a handle
  • N-plan objectives
  • White illumination with light intensity controlled via a knob
  • Efficient LED energy saving lamp

Multilingual tablet with touch screen LCD for wireless or Bluetooth® connection and powered by a two-cell Li-Ion battery. Please see the attached documentation for more information.

Multilingual tablet with touch screen LCD for wireless or Bluetooth® connection and powered by a two-cell Lithium-ion battery. Please see the attached documentation for more information.

Ordering information: Keyboard for tablet is sold separately.
Delivery: Supplied ready to use with eyepieces, objectives, OTG cable (micro-B to USB-A), USB camera cable (micro-B to USB-B), and touch pen. Includes image analysis VisiCam® software, and full view function for wider live camera view, as well as a battery for up to 10 hours in continuous camera live view mode.

Eyepieces

Product Information