Water purification system, Ultra Clear™ RO DI
SGWA3000-DI
- Description:Water purification system, euRO 10
- Model:euRO 10
- Bacteria:> 99% rejection
- Feed water:Tap water
- Production flow rate:10 L/h @ 10 °C
- Particles:> 99% rejection
- Weight:28 kg
- W×D×H:340×320×530 mm
- Pk:1
The Ultra Clear™ RO DI series system delivers permeate water with a salt reduction of approximately 98%.
- Lower cost alternative to electrodeionisation systems
- Delivers water with a quality that fulfills the needs of most laboratory requirements
- Display inlet and product water quality
- Salt reduction rate will be shown in percentage
The Ultra Clear™ RO DI Series System will polish the RO permeate to a quality of <0,1 S/cm. At a 98% rejection rate, the RO permeate water that originated from a 400 S/cm feed water source would still have a conductivity of about 8 S/cm.
The deionisation module is delivered with the Ultra Clear™ RO DI Series System. These modules are directional and will require replacing at a frequency depending on feed water quality and water consumption. A changing interval of about 3 months is recommended.