Order Entry
Poland
ContactUsLinkComponent
Infrared thermometers, testo 830 | Digital Thermometers
Infrared thermometers, testo 830
Supplier:  TESTO
Certificates
undefined
Infrared thermometers, testo 830
Supplier:  TESTO

Specifications

  • Catalog No:
  • 620-2808
  • 620-2466
  • TEST0560.8314
  • TEST0563.8314
  • Operating temperature:
  • –20...+50 °C
  • –20...+50 °C
  • –20...+50 °C
  • –20...+50 °C
  • Emissivity:
  • 0,1 to 1,0, adjustable
  • 0,1 to 1,0, adjustable
  • 0,1 to 1,0, adjustable
  • 0,1 to 1,0, adjustable
  • Battery type:
  • 9 V block
  • 9 V block
  • 9 V block
  • 9 V block
  • Battery life:
  • 15 h
  • 15 h
  • 15 h
  • 15 h
  • Housing material:
  • ABS
  • ABS
  • ABS
  • ABS
  • W×D×H:
  • 38×75×190 mm
  • 38×75×190 mm
  • 38×75×190 mm
  • 38×75×190 mm
  • Weight:
  • 200 g
  • 200 g
  • 200 g
  • 200 g

Specifications

Frequently Bought Together