Order Entry
Poland
ContactUsLinkComponent
Connectors, screw-in tube fittings, BOLA | Fittings and Connectors
Connectors, screw-in tube fittings, BOLA
  BOHLF763-08
 :  Bohlender
undefined
Connectors, screw-in tube fittings, BOLA
  BOHLF763-08
 :  Bohlender

 

  • Hole Ø:
    0,8 mm
  • Thread:
    GL 14
  • Description:
    For tubing 0,8 mm I.D. x 1,6 mm O.D., Male thread UNF 1/4" 28G
  • Pk:
    1

 

 

Straight UNF screw-in tube fitting made of PTFE. One side with fitting thread GL 14 for connecting hard-walled tubes and tubing by means of BOLA Laboratory Screw Joints. Other side with male screw-in thread UNF 1/4 28G for connection to units and fittings with female thread UNF 1/4 28G.

  • Temperature resistance: from −20 to 120 °C
  • Very good chemical resistance
  • FDA conformity