J.T.Baker® BAKERBOND spe™ C8, SPE Columns
7087-26
: Avantor
- Particle Size:40 µm
- Pore size:60 Å
- Capacity:6 ml
- Description:Jumbo pack column
- Seq:04
- Environmentally Preferable:
- Endcapped:Yes
- Carbon load:14%
- Bed weight:500 mg
- Phase:C8
- Pk:250
BAKERBOND spe™ columns are disposable PP columns pre-packed with high capacity sorbents contained between two 20 µm PE frits.
- Silica based
- Extraction of compounds from sample solution volumes ranging from a few hundred µl up to 1 L
- Processing by vacuum, positive pressure or centrifugation
General applications: Non ionic, non polar to moderately polar analytes.
These SPE columns can be used in reversed phase mode.
: Certain columns are available in a foil-lined fibre drum called the Jumbo Pack. The columns are loose packed in the foil liner to eliminate the inconvenience of opening individual pouches.