Clamps, three pronged
BOCH5566
: BOCHEM
- Spanning width:0 - 125 mm
- Length:130 mm
- Material:Aluminium
- Pk:1
Three pronged clamps made of aluminium.
- Fingers of the clamps are coated with PVC to protect clamped items
Three pronged clamps made of aluminium.