Steriflip® Bottle Top Vacuum Filtration Systems, Millipore Express® (PES) membrane
Catalog # MILYSCGP00525
Supplier: MILLIPORE
New Product
Specifications
- Filtration area:7 cm²
- Membrane:Millipore Express® (PES), hydrophilic
- Pore size:0,22 µm
- Capacity:50 ml
- Description:Membrane filter unit, Steriflip®-GP, PES, Ø×H: 64×138 mm
- Seq:1
Specifications
About this item
The Steriflip® filter unit performs vacuum assisted, closed system ensures sample sterility while enabling fast separation of large volumes of cellular material for efficient recoveries. It also eliminates messy pouring during sample transfer. Filters come in different pore sizes that are ideal for cell isolation.
- Inlet fittings are double lead thread with vaccum port
- Attaches to any standard 50 ml centrifuge tube, eliminating unnecesary materials
Max. temperature: 45 °C