VWR® pHenomenal® CO 3100 H Conductivity/TDS/°C Meter, Handheld
Catalog # 663-0234
Supplier: VWR Collection
Specifications
- Temperature range:−5...+105,0 °C
- Description:Digital handheld CO 3100 H conductivity/TDS/°C meter, pHenomenal®
- Model:CO 3100 H
- Temperature accuracy:±0,2 °C
- Temperature resolution:0,1 °C
- Resistivity resolution:0,001 Ω/cm - 0,1 MΩ/cm
- Compliance:IP 67/GLP
- Conductivity accuracy:±0,5% of measured value
- Conductivity calibration:1 point
- Conductivity cell constant:Depending on probe
- Conductivity range:0,001 µS/cm - 1000 mS/cm
- Conductivity resolution:Min. 0,001 µS/cm (depending on probe)
- Connections:8-pin connection for conductivity and temperature
- Data logging capacity:5000 data sets
- Data logging - log function:Selectable between 1 min and 1 h
- Display:Graphic LCD with LED backlight
- Outputs:Watertight USB connection (slave, bidirectional)
- Power supply:4× AA batteries
- Resistivity range:1,000 Ω/cm - 999,9 MΩ/cm
- Resistivity accuracy:±0,5% of measured value
- Salinity range:0,00 - 70 ppt
- TDS accuracy:±1% of measured value ±1 digit
- TDS range:0 - 1999 mg/L / 2,00 - 19,99 g/L / 20,0 - 199,9 g/L
- TDS resolution:1 mg/L / 0,01 g/L / 0,1 g/L
- Temperature compensation:Automatic and manual: 0,000 - 10,000%/K or without compensation
- Pk:1 SET
Specifications
About this item
This user friendly portable instrument with robust IP 67 rated housing provides high resolution and accuracy for precise measurements in field applications. Complete with waterproof USB output for connection to a computer. GLP compliant.
- Large graphic LCD with continuous LED backlight showing conductivity, TDS and temperature values simultaneously
- Data logging function selectable between 1 min and 1 h
- 5000 data set memory capacity with automatic storing; additional 200 data set memory for manual storage
- Automatic power shut-off: Adjustable from 10 min to 24 h
- Advanced self-test and diagnostics (electrode efficiency diagnostic, drift control); calibration symbol shows when re-calibration is required
- Low energy consumption: 4× AA batteries for over 1000 operating hours
Ordering information: Conductivity probes for low conductivities are available on request. Please contact your Avantor local sales office for further information.
Delivery information: Ready to use portable kit CO 3100 H (663-0234) includes meter in robust plastic carrying case, stand, 4 LR06 batteries, short instructions, CD ROM with manual, 50 ml plastic beaker, 50 ml conductivity standard 0,01 mol/L KCl and conductivity probe with built-in temperature sensor CO 11 (1,5 m cable).