Winter jacket, Icon Airtech®
Supplier: FRISTADS KANSAS
Certificates
About this item
Windproof, bi-coloured jacket made of Airtech® fabric consisting of 100% polyester. The jacket features a quilt lining in the upper body and sleeves and an additional fleece lining for protection against cold.
- With contrast stitching
- Reinforced nylon shoulder section, lengthened back, concealed hood in collar
- Adjustable cuffs and waistband, diagonal cut on front with side pockets integrated into seams
- Two chest pockets with internal pouch and flap, sleeve pocket with pencil stitching
- Inside pocket with button, inside mobile phone pocket with velcro fastener, pocket with zip and storm flap
- Zip with puller
Weight: 175 g/m² (unlined); 490 g/m² (lined)
Certifications: EN 343 (3-3)
Specifications
- Catalog No:
- KWIN100814576XS
- KWIN100814576S
- KWIN100814576XL
- KWIN100814866XS
- KWIN1008145762XL
- KWIN1008149962XL
- KWIN1008145763XL
- KWIN100814576L
- KWIN1008149963XL
- KWIN100814996L
- KWIN100814576M
- KWIN100814996XS
- KWIN100814866L
- KWIN100814866M
- KWIN100814866S
- KWIN100814866XL
- KWIN100814996M
- KWIN100814996S
- KWIN1008148662XL
- KWIN100814996XL
- KWIN1008148663XL
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Airtech® fabric consisting of 100% polyester
- Weight:
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
- 665 g/m²
Specifications
Frequently Bought Together