Order Entry
Poland
ContactUsLinkComponent
Travel bag, B903
Travel bag, B903
  113-6941
 :  Portwest
undefined
Travel bag, B903
  113-6941
 :  Portwest

 

  • Capacity:
    35 L
  • Description:
    Travel bag, nylon PVC coated, navy, 520 g
  • Dimensions:
    480×230×320 mm
  • Pk:
    1

 

 

Medium size travel bag

  • Studded base
  • Two zipped compartments
  • Adjustable shoulder strap