Trousers, Crafts, 247 FAS, Class 1
Supplier: FRISTADS KANSAS
Certificates
About this item
Trousers made of 100% high quality cotton twill. The fluorescent material is made of 80% polyester and 20% cotton. The fabric is dirt-, oil and water-repellent. Reinforcement in 100% polyamide.
- Two tuckable Cordura® reinforced loose-hanging front pockets, left pocket with extra pocket and right pocket with three pockets and tool loops tuckable in front opening
- Two front and back pockets with bellows pleat, two D-rings at waistband
- Leg pocket with flap and snap fastening, phone pocket with flap and velcro fastening, concealed ID card holder
- Two hammer loops, folding-rule pocket in Cordura® over side seam with tool pocket, pen pocket and two buttons and loops for two sheath knifes
- Pre-shaped knees, Cordura® reinforced knee pockets with inside opening for height adjustable knee pads
- OEKO-Tex® certified
Weight: 375 g/m²
Certifications: EN 20471 (1-1)
Specifications
- Catalog No:
- KWIN100279541D100
- KWIN100279541D104
- KWIN100279541D108
- KWIN100279541D112
- KWIN100279541D116
- KWIN100279940D120
- KWIN100279940D92
- KWIN100279541C146
- KWIN100279940C146
- KWIN100279940D96
- KWIN100279940C148
- KWIN100279541C148
- KWIN100279940C150
- KWIN100279541C150
- KWIN100279940C152
- KWIN100279541C152
- KWIN100279940C154
- KWIN100279940C156
- KWIN100279940C44
- KWIN100279940C46
- KWIN100279940C48
- KWIN100279940C50
- KWIN100279541C154
- KWIN100279541C156
- KWIN100279541C44
- KWIN100279541C46
- KWIN100279541C48
- KWIN100279541D120
- KWIN100279541D92
- KWIN100279541C50
- KWIN100279940C52
- KWIN100279541D96
- KWIN100279541C52
- KWIN100279940C54
- KWIN100279541C54
- KWIN100279940C56
- KWIN100279541C56
- KWIN100279940C58
- KWIN100279541C58
- KWIN100279940C60
- KWIN100279940D100
- KWIN100279940D104
- KWIN100279940D108
- KWIN100279940D112
- KWIN100279940D116
- KWIN100279541C60
- Model:
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- FAS-247, class 1
- Garment application:
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- General Purpose, Industrial
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Buttons
- Fabric:
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Cotton
- Weight:
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
- 375 g/m²
Specifications
Frequently Bought Together