Winter rain jacket, Amsterdam 4899
Supplier: SIOEN
Certificates
About this item
Water- and windproof rain jacket made of Flexothane® Classic, 100% polyamide knitting with PU coating. With fixed quilted lining and high-frequency seams for extended durability.
- Straight collar with foldaway hood
- Zip closure under flap with press studs
- Two set-in chest pockets, two patched pockets, one inside pocket in lining
- Kimono sleeves with knitted wind cuffs
- Elasticated waist in the back
Back length: 80 cm
Weight: 180 g/m²
Certifications: ENV 343 (3-2)
Specifications
- Catalog No:
- SIOE4899/003/3XL
- SIOE4899/003/L
- SIOE4899/003/1XL
- SIOE4899/003/2XL
- SIOE4899/003/M
- SIOE4899/003/S
- Model:
- 4899 Amsterdam
- 4899 Amsterdam
- 4899 Amsterdam
- 4899 Amsterdam
- 4899 Amsterdam
- 4899 Amsterdam
- Garment application:
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- General Purpose
- Risk area:
- Cold
- Cold
- Cold
- Cold
- Cold
- Cold
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- 100% polyamide/PU coating
- 100% polyamide/PU coating
- 100% polyamide/PU coating
- 100% polyamide/PU coating
- 100% polyamide/PU coating
- 100% polyamide/PU coating
- Weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
Specifications
Frequently Bought Together