Order Entry
Poland
ContactUsLinkComponent
High visibility classic 3-in-1 bomber jacket, C466
High visibility classic 3-in-1 bomber jacket, C466
Supplier:  Portwest
Certificates
undefined
High visibility classic 3-in-1 bomber jacket, C466
Supplier:  Portwest

Specifications

  • Catalog No:
  • 113-8829
  • 113-8831
  • 113-8832
  • 113-8833
  • 113-8835
  • PRTWC466OBRL
  • 113-8836
  • PRTWC466OBRXL
  • 113-8834
  • PRTWC466OBRXXL
  • PRTWC466OBRXXXL
  • PRTWC466OBRS
  • PRTWC466OBRM
  • Model:
  • C466
  • C466
  • C466
  • C466
  • C466
  • C466
  • C466
  • C466
  • C466
  • C466
  • C466
  • C466
  • C466
  • Garment application:
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Industrial
  • Risk area:
  • Rain (waterproof), Cold
  • Rain (waterproof), Cold
  • Rain (waterproof), Cold
  • Rain (waterproof), Cold
  • Rain (waterproof), Cold
  • Rain (waterproof), Cold
  • Rain (waterproof), Cold
  • Rain (waterproof), Cold
  • Rain (waterproof), Cold
  • Rain (waterproof), Cold
  • Rain (waterproof), Cold
  • Rain (waterproof), Cold
  • Rain (waterproof), Cold
  • Gender:
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Unisex
  • Sleeve or leg length:
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Long
  • Closure type:
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Zip closure
  • Fabric:
  • Polyester, PU coating
  • Polyester, PU coating
  • Polyester, PU coating
  • Polyester, PU coating
  • Polyester, PU coating
  • Polyester, PU coating
  • Polyester, PU coating
  • Polyester, PU coating
  • Polyester, PU coating
  • Polyester, PU coating
  • Polyester, PU coating
  • Polyester, PU coating
  • Polyester, PU coating
  • Weight:
  • Weight (outer fabric): 190 g/m²
    Weight (polyester fur lining): 365 g/m²
    Weight (polyester lining): 65 g/m²
    Weight (polyester filling - sleeve): 120 g/m²
  • Weight (outer fabric): 190 g/m²
    Weight (polyester fur lining): 365 g/m²
    Weight (polyester lining): 65 g/m²
    Weight (polyester filling - sleeve): 120 g/m²
  • Weight (outer fabric): 190 g/m²
    Weight (polyester fur lining): 365 g/m²
    Weight (polyester lining): 65 g/m²
    Weight (polyester filling - sleeve): 120 g/m²
  • Weight (outer fabric): 190 g/m²
    Weight (polyester fur lining): 365 g/m²
    Weight (polyester lining): 65 g/m²
    Weight (polyester filling - sleeve): 120 g/m²
  • Weight (outer fabric): 190 g/m²
    Weight (polyester fur lining): 365 g/m²
    Weight (polyester lining): 65 g/m²
    Weight (polyester filling - sleeve): 120 g/m²
  • Weight (outer fabric): 190 g/m²
    Weight (polyester fur lining): 365 g/m²
    Weight (polyester lining): 65 g/m²
    Weight (polyester filling - sleeve): 120 g/m²
  • Weight (outer fabric): 190 g/m²
    Weight (polyester fur lining): 365 g/m²
    Weight (polyester lining): 65 g/m²
    Weight (polyester filling - sleeve): 120 g/m²
  • Weight (outer fabric): 190 g/m²
    Weight (polyester fur lining): 365 g/m²
    Weight (polyester lining): 65 g/m²
    Weight (polyester filling - sleeve): 120 g/m²
  • Weight (outer fabric): 190 g/m²
    Weight (polyester fur lining): 365 g/m²
    Weight (polyester lining): 65 g/m²
    Weight (polyester filling - sleeve): 120 g/m²
  • Weight (outer fabric): 190 g/m²
    Weight (polyester fur lining): 365 g/m²
    Weight (polyester lining): 65 g/m²
    Weight (polyester filling - sleeve): 120 g/m²
  • Weight (outer fabric): 190 g/m²
    Weight (polyester fur lining): 365 g/m²
    Weight (polyester lining): 65 g/m²
    Weight (polyester filling - sleeve): 120 g/m²
  • Weight (outer fabric): 190 g/m²
    Weight (polyester fur lining): 365 g/m²
    Weight (polyester lining): 65 g/m²
    Weight (polyester filling - sleeve): 120 g/m²
  • Weight (outer fabric): 190 g/m²
    Weight (polyester fur lining): 365 g/m²
    Weight (polyester lining): 65 g/m²
    Weight (polyester filling - sleeve): 120 g/m²

Specifications

Frequently Bought Together